Buy more than* S$200* and get FREE SHIPPING

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0422

5.00 (1)
Item.#
09346373
Mfr.#
RJM-0422
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
Flat type
Dimension (mm)
42
Dimensions E (mm)
8
Dimensions D (mm)
42
Dimension F (mm)
34
Withstand Load (kg)
50 (2 per month)
Dimensions A (mm)
84
Dimensions L (mm)
12
Material (Wheel)
Iron castings oil-less entry rust finish
Dimensions M (mm)
1.6
Dimensions B (mm)
68
Core Bar
6mm iron
Dimension K(mm)
3.8
Dimension G(mm)
16
Frame Thickness (mm)
1.6mm Jinkuro plating
Dimensions J (mm)
10
Application
General fittings, glass doors, etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.