Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0303

5.00 (1)
Item.#
09346407
Mfr.#
RJM-0303
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimensions I (mm)
3
Dimension H (mm)
11
Core Bar
5mm iron
Dimension K(mm)
3
Dimension G(mm)
15
Frame Thickness (mm)
2mm baking
Dimensions J (mm)
9
Type
Sleeve flat
Dimension (mm)
30
Application
General fittings, glass doors, etc.
Dimensions B (mm)
55
Dimensions E (mm)
5
Dimensions D (mm)
30
Dimension F (mm)
28
Withstand Load (kg)
25 (2 per month)
Dimensions A (mm)
66
Dimensions L (mm)
14
Dimensions M (mm)
5
Material (Wheel)
Iron castings oil-less entry rust finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.