Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame
  • Sumitomo Roller Sash Roller Iron Frame

Sumitomo Roller Sash Roller Iron Frame RJM-0363

3.67 (3)
Item.#
09346416
Mfr.#
RJM-0363
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Frame Thickness (mm)
2mm baking
Dimensions J (mm)
9
Type
Sleeve flat
Dimension (mm)
36
Dimensions B (mm)
60
Dimensions E (mm)
5
Dimensions D (mm)
35
Dimension F (mm)
33
Withstand Load (kg)
40 (2 per month)
Application
General fittings, glass doors, etc.
Dimensions A (mm)
73
Dimensions L (mm)
14
Dimensions M (mm)
5
Dimensions I (mm)
3
Dimension H (mm)
11
Core Bar
5mm iron
Dimension K(mm)
3
Dimension G(mm)
15
Material (Wheel)
Iron castings oil-less entry rust finish
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement of rusted door roller
1
From Japan
On 2018-05-13 13:53:59
Since the displayed image / drawing is round type, I misplaced orders. I was surprised when the flat type reached it! I will reorder the order.
This review is about item#9346373.
When door roller door for shed door is repaired
5
From Japan
On 2018-05-12 20:38:38
With speedy dispatch correspondence, the product definitely moved smoothly and surely.
This review is about item#9346312.
Fixture fixture
5
From Japan
On 2015-01-29 17:42:46
The thing attached to the fittings broke wheels with plastic wheels so we made it made of iron this time. The sound I was concerned with is also satisfied with no difference from resin. Also, regarding rust, the thing that was attached earlier was steel, but it was not rusted, so this time it will be OK this time.
This review is about item#09346355.