Buy more than* S$200* and get FREE SHIPPING

  • Iron Frame LP Rollers Plus Flat Type
  • Iron Frame LP Rollers Plus Flat Type
  • Iron Frame LP Rollers Plus Flat Type
  • Iron Frame LP Rollers Plus Flat Type

Iron Frame LP Rollers Plus Flat Type LPM-0362

4.86 (7)
Item.#
09346635
Mfr.#
LPM-0362
Package Qty.
1PC
Ship pack of
1
2.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (axis)
Iron
Dimensions B (mm)
63
Dimensions D (mm)
35
Withstand Load (kg)
20 (per two pieces)
Dimensions A (mm)
76
Dimensions L (mm)
11
Frame Thickness (mm)
1.66 thick with hot dip galvanizing
Dimensions J (mm)
9
Material (Wheel)
Outer Wheel :LDPE (low density polyethylene) Inner wheel:POM (polyacetal)
Dimension K(mm)
3
Dimensions E (mm)
8
Dimension F (mm)
27
Purpose
General fitting
Core Bar
5mm iron
Dimension G(mm)
14
Dimension (mm)
36
Dimensions M (mm)
1.6
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Hobbyist Do-it-Yourself (trial and error) (using a veneer board as a sliding door)
4
From Japan
On 2016-06-08 08:14:19
It was pretty good for usability. To say it strongly, I used it with a 12 mm door roller design on a veneer board, but the width of the door roller was smaller than the plate thickness, and it became necessary to cut the veneer a little narrower. After installation, the sliding door is lightly moved and smoothly satisfied.
This review is about item#09346626.
Door roller of storm door
5
From Japan
On 2016-05-30 08:21:52
Since the shaft is worn out and wobbly, the rotation gets worse so we are exchanging for about 10 years. I think that it is a good product in terms of material.
This review is about item#09346626.
Bran from other houses
5
From Japan
On 2016-02-14 16:54:45
I think that the goods are good I attached it to the bran and saw it sliding looks good Is the goods good now?
This review is about item#09346626.
Door repair
5
From Japan
On 2014-10-11 08:57:27
It is easy to replace and is smart and simple.
This review is about item#09346635.
Sliding door roller
5
From Japan
On 2014-01-19 13:37:25
I was able to install it immediately with dimensions. It can be opened and closed smoothly.
This review is about item#09346626.
For myself
5
From Japan
On 2013-08-06 19:21:30
Considering the trouble of finding the same thing as this, this shopping was easy, quick, easy. I got lost because there were too many items, but it was good to buy.
This review is about item#09346635.
Exchange indoor sliding door roller
5
From Japan
On 2013-02-03 17:42:24
It moves very smoothly I'm satisfied with that point. However, it seems that the diameter of the mounting hole is slightly smaller. (3 mm → 3.5 mm)
This review is about item#09346626.