Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Digital Angle Meter With Magnet
  • Digital Angle Meter With Magnet
  • Digital Angle Meter With Magnet
  • Digital Angle Meter With Magnet
  • Digital Angle Meter With Magnet
  • Digital Angle Meter With Magnet

Digital Angle Meter With Magnet 76486

4.50 (2)
Item.#
09346653
Mfr.#
76486
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Measurement from any angle, Measurement from any angle
Auto Power-off
6 minutes
Measuring Range
90degree x 4 directional (360 degree)
Operating Humidity Range
Less than 85%
Pricision
0 degree / 90 degree: +/-0.1 degree (+/- 1.75 Mm / m) Other than the above: +/- 0.2 degree (+/- 3.5 mm / m)
Minimum
0.1 degree
Material (Body)
ABS resin Aluminum
Specification
With neodymium magnet
Storage Temperature (degree c)
-5 - 60
Battery Life (continuous use)
2000
Batteries
CR2032 3V BUTTON BATTERY 1 (Since the battery included is for monitors, it may have a short lifespan)
Allowable Temperature (degreeC)
5 - 50
Main Part Dimension (mm)
[Y]151x60x33
Weight (g)
295
TRUSCO Part Number
397-9423
Accessories
Monitor battery holder case
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Horizontal and vertical, horizontal and vertical enlarger of the camera.
5
From Japan
On 2016-07-06 17:08:05
Put out easily with high precision horizontal and vertical
This review is about item#09346653.
Used to type sort setting of the production line.
4
From Japan
On 2015-11-11 08:59:43
A bit too large and try to actually use. Easy to use very much and another slightly smaller. Point that contains the slit in the center is very good because it can be used in pipe, etc., but was felt easy-to-use is better contained in a little more thick.
This review is about item#09346653.