Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod, For General
  • Welding Rod, For General
  • Welding Rod, For General

Welding Rod, For General KT-303

3.70 (10)
Item.#
09346662
Mfr.#
KT-303
Package Qty.
1Box(5kg)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Lime titanium type
JIS Standard
Z3211 E4303 (former Z3211 D4303)
Type
Shielded metal arc welding rod
Current Range (A)
Downward / 65-100, standing orientation, upward 50-90
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Purpose
Welding of car, bridge, lightweight steel frame, and other general structures.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2018-01-12 21:14:32
repeat. I am satisfied and evaluated but it is really satisfying!
This review is about item#9346662.
welding
5
From Japan
On 2018-01-04 11:10:48
It is a repeat. I hope that sales will not end.
This review is about item#9346662.
Welding operation
5
From Japan
On 2017-11-19 00:20:48
I can use it normally! It helps cost reduction. It is recommended.
This review is about item#09346662.
Can making
5
From Japan
On 2017-10-31 07:08:27
I buy things that I can trust because I buy goods frequently.
This review is about item#09346671.
welding
1
From Japan
On 2016-07-13 17:42:15
It is useless, please join us and have a lot of unnecessary losses Please improve NG
This review is about item#09346671.
Sash mounting
1
From Japan
On 2016-02-10 10:08:26
There are many oxide films (dregs). The melting condition of the rod itself is faster than others.
This review is about item#09346662.
Welding separates of concrete formwork
5
From Japan
On 2013-02-19 17:34:24
I am using it in repeat, but I use it unchanged with domestic products.
This review is about item#03787226.
Attach fittings.
4
From Japan
On 2013-02-18 13:05:41
It is easy to use.
This review is about item#09346671.
Thin welding
1
From Japan
On 2010-08-08 15:48:15
It is completely different from the feeling of use when used a few years ago. B10 seems to be using. That's no problem.
This review is about item#06127922.
Welding operation
5
From Japan
On 2007-11-08 18:54:54
I do not use it much so it is cheap and I am very much saved. Also, because 20 kg is too much, I am happy if there is 5 kg entrance.
This review is about item#03787226.