Buy more than* S$200* and get FREE SHIPPING

  • Welding Rod, For General
  • Welding Rod, For General
  • Welding Rod, For General

Welding Rod, For General KT-303

3.70 (10)
Item.#
09346671
Mfr.#
KT-303
Package Qty.
1Box(5kg)
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Coating
Lime titanium type
JIS Standard
Z3211 E4303 (former Z3211 D4303)
Type
Shielded metal arc welding rod
Current Range (A)
Downward /100-140 , vertical and upward / 80-130
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Purpose
Welding of car, bridge, lightweight steel frame, and other general structures.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2018-01-12 21:14:32
repeat. I am satisfied and evaluated but it is really satisfying!
This review is about item#9346662.
welding
5
From Japan
On 2018-01-04 11:10:48
It is a repeat. I hope that sales will not end.
This review is about item#9346662.
Welding operation
5
From Japan
On 2017-11-19 00:20:48
I can use it normally! It helps cost reduction. It is recommended.
This review is about item#09346662.
Can making
5
From Japan
On 2017-10-31 07:08:27
I buy things that I can trust because I buy goods frequently.
This review is about item#09346671.
welding
1
From Japan
On 2016-07-13 17:42:15
It is useless, please join us and have a lot of unnecessary losses Please improve NG
This review is about item#09346671.
Sash mounting
1
From Japan
On 2016-02-10 10:08:26
There are many oxide films (dregs). The melting condition of the rod itself is faster than others.
This review is about item#09346662.
Welding separates of concrete formwork
5
From Japan
On 2013-02-19 17:34:24
I am using it in repeat, but I use it unchanged with domestic products.
This review is about item#03787226.
Attach fittings.
4
From Japan
On 2013-02-18 13:05:41
It is easy to use.
This review is about item#09346671.
Thin welding
1
From Japan
On 2010-08-08 15:48:15
It is completely different from the feeling of use when used a few years ago. B10 seems to be using. That's no problem.
This review is about item#06127922.
Welding operation
5
From Japan
On 2007-11-08 18:54:54
I do not use it much so it is cheap and I am very much saved. Also, because 20 kg is too much, I am happy if there is 5 kg entrance.
This review is about item#03787226.