Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Air Grinder
  • Micro Air Grinder
  • Micro Air Grinder
  • Micro Air Grinder

Micro Air Grinder MS3H

5.00 (1)
Item.#
09346696
Mfr.#
MS3H
Package Qty.
1Set
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exhaust System
Backward
TRUSCO Part Number
239-9539
Chucking Diameter
3mm
Hose Connection Port (air source side)
NIPPLE R1/4
Body Weight (g)
100
Overall Length (mm)
138
Purpose
Accuracy grinding finishing of various dies Metal deburring, chamfering, polishing, engraving and inside processing. Cutting, grinding and polishing of wood, plastic and stone. Finishing process of various welding surface. Great variety of app
Supply Air Pressure (MPa)
0.6
Caution
phi2.35mm collets are sold separately
Air Consumption (NL/min)
160
Body Outside Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
57000
Caution
Make sure set 3 pieces set (air filter, regulator, and plastic oil can) to the supply air and feed spindle oil (# 40 - 60) of one drop per minute.
Set Contents
MS3H body x 1, rubber grip x 1 pc, air hose (1.5 m) x 1pc, exhaust hose (330 mm) x 1 pc, Single-ended wrench (6 mm) x 1 pc, fixing pin (3 mm phi) x 1 pc, spindle oil (15 cc) x 1, Wheel grinder (R3613, W31013) 1 each, Manual
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly finishing metal working
5
From Japan
On 2017-09-17 21:44:59
This time is the second one, it is light and easy to handle, unexpectedly tough and can be used for a long time.
This review is about item#9346696.