Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micro Air Grinder
  • Micro Air Grinder
  • Micro Air Grinder
  • Micro Air Grinder

Micro Air Grinder MS6H

5.00 (1)
Item.#
09346705
Mfr.#
MS6H
Package Qty.
1Set
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Exhaust System
Backward
TRUSCO Part Number
239-9547
Air Consumption (NL/min)
200
Body Outside Diameter (phi mm)
24
Maximum Rotation Speed (min-1[r. p.m])
30000
2014 TRUSCO Published Page
2-1543
Caution
Make sure set 3 pieces set (air filter, regulator, and plastic oil can) to the supply air and feed spindle oil (# 40 - 60) of one drop per minute. Collet is not included.
Supply Air Pressure (MPa)
0.6
Chucking Diameter
6mm
Hose Connection Port (air source side)
Nipple R1 / 4
Body Weight (g)
260
Overall Length (mm)
160
Set Contents
X1 units MS6H body, air hose (1.5m) x1 lines, exhaust hose (330mm) x1 lines, (10x12mm) x2 lines, (15cc) x1 or spindle oil, (R61616, R61925) each single wheel grinder double-ended wrench , manual
Purpose
Accuracy grinding finishing of various dies
Metal deburring, chamfering, polishing, engraving and inside processing.
Cutting, grinding and polishing of wood, plastic and stone.
Finishing process of various welding surface.
Great variety of applications such as chamfering of complex curved surfaces, internal surface and gear.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly finishing metal working
5
From Japan
On 2017-09-17 21:44:59
This time is the second one, it is light and easy to handle, unexpectedly tough and can be used for a long time.
This review is about item#9346696.