Buy more than* S$200* and get FREE SHIPPING

  • OHM Bathroom Ventilator
  • OHM Bathroom Ventilator
  • OHM Bathroom Ventilator

OHM Bathroom Ventilator VB-12

4.67 (9)
Item.#
09346976
Mfr.#
VB-12
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
AC100
Air Flow (m3/h) (50/60 Hz)
130/115
Fan Diameter (phi mm)
12
Opening Dimension (mm)
200x150
Weight (kg)
1.8
Cycle(Hz)
50/60
Noise Value (dB)(50/60Hz)
42/40
Power Consumption (W) (50/60 Hz)
15.7/14.7
Dimensions (Width W x Height H x Depth D) (mm)
260x210x248
Description
Because it is the same hourly rate equation exhaust moisture, and incorporates fresh air while ventilation.peace of mind even in a lot of moisture, moisture in moisture for motor adoption.  adopt explosion-proof switch.  drawstring with switch.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Drying of the bathroom
3
From Japan
On 2018-02-12 14:26:15
Although the sound is quiet and there is no problem, I think whether you want a shutter of the suction mouth and that there is also a lid of the outside air mouth.
This review is about item#9346976.
Bathroom ventilation
5
From Japan
On 2017-01-18 15:16:26
I think that installation is easy and good. Hope there is also a hood in the set.
This review is about item#9346976.
Replacement of equipment
5
From Japan
On 2016-08-25 11:02:21
I found this item where I was looking for without the same thing as the one with the previous one. I have been able to change smoothly and I am very satisfied.
This review is about item#9346985.
Home bathroom
5
From Japan
On 2016-08-18 07:55:07
It was very convenient as it was able to purchase through mail order
This review is about item#09346976.
For exchanging existing items
5
From Japan
On 2016-05-24 16:01:18
I had been looking for something of this size.
This review is about item#09346985.
Replacement
4
From Japan
On 2015-10-16 09:38:26
For this size (170 * 170) propeller fans' bathroom it was difficult to find on the home appliance route. There is no need to replace the mounting frame and no electric circuit is required with the pull string switch. Replacement is easy as it has a code plug. There is also exhaust air volume and it is satisfactory.
This review is about item#09346985.
For a little work
5
From Japan
On 2014-07-19 21:03:10
It was good to use
This review is about item#09346976.
Bathroom ventilation
5
From Japan
On 2013-12-02 19:19:09
It is more quiet than I thought, the price is affordable. Is not it good?
This review is about item#09346976.
For bathroom ventilation
5
From Japan
On 2013-03-15 12:44:14
I bought it as a replacement for a ventilator in the bathroom. The operation sound was also not bothersome almost, and exhaust of steam was also better than conventional products, so the ventilation fan on the clothes dryer was exchanged for the same type.
This review is about item#09346976.