Buy more than* S$200* and get FREE SHIPPING

  • OHM Bathroom Ventilator
  • OHM Bathroom Ventilator
  • OHM Bathroom Ventilator

OHM Bathroom Ventilator VB-15

4.88 (8)
Item.#
09346985
Mfr.#
VB-15
Package Qty.
1PC
Ship pack of
1
74.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
AC100
Weight (kg)
1.5
Noise Value (dB)(50/60Hz)
39/39
Power Consumption (W) (50/60 Hz)
13/14
Dimensions (Width W x Height H x Depth D) (mm)
230x230x138
Cycle(Hz)
50/60
Air Flow (m3/h) (50/60 Hz)
230/230
Fan Diameter (phi mm)
15
Opening Dimension (mm)
175x175
Description
Interlocked shutter type moisture type.All plastic is not rust . peace of mind even in a lot of moisture, moisture in the moisture type motor adoption. propeller fan. drawstring with switch.
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Ventilation of the bathroom
5
From Japan
On 2017-01-18 15:16:26
I think that attachment is nice and easy. Set is good and there is also a food.
This review is about item#9346976.
Exchange of instruments
5
From Japan
On 2016-08-25 11:02:21
Where is the same as the size that came with earlier was looking for without, we found this product. Replacement also very pleased completed smoothly.
This review is about item#9346985.
Home bathroom
5
From Japan
On 2016-08-18 07:55:07
It was very convenient because it was able to purchase in the mail order
This review is about item#09346976.
For the replacement of existing goods
5
From Japan
On 2016-05-24 16:01:18
Things of this size had been looking without.
This review is about item#09346985.
Replacement
4
From Japan
On 2015-10-16 09:38:26
This size (170 * 170) for the bathroom of the propeller fan was difficult to find in the consumer electronics route. And the it is not necessary to replace the mounting frame, there is no need for an electrical circuit with drawstring switch. Since the code plug is also equipped with replacement it is easy. The amount of exhaust air is also located satisfaction.
This review is about item#09346985.
The construction work was Cho
5
From Japan
On 2014-07-19 21:03:10
It was to use it
This review is about item#09346976.
Bathroom ventilation
5
From Japan
On 2013-12-02 19:19:09
A quiet than I thought, price is also affordable. I think we say.
This review is about item#09346976.
For ventilation of the bathroom
5
From Japan
On 2013-03-15 12:44:14
It was purchased as a replacement of bathroom ventilation fan. Operating noise is also not really care, because the steam exhaust was also good compared to conventional products, Ventilation fan on the clothes dryer was also replaced with the same type.
This review is about item#09346976.