Buy more than* S$200* and get FREE SHIPPING

  • OHM Ventilating Fan
  • OHM Ventilating Fan
  • OHM Ventilating Fan

OHM Ventilating Fan VN-15

4.40 (20)
Item.#
09346994
Mfr.#
VN-15
Package Qty.
1PC
Ship pack of
1
58.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (m)
0.7
Specification
Drawstring switch with power cord plug
Power Consumption (W) (50/60 Hz)
26/23
Weight (kg)
1.6
Mounting Pitch (mm)
175x175
Rated Voltage (V)
100
Noise Level (dB)
(50Hz)35 (60Hz)33
Blade Diameter (cm)
15
Air Flow (m3/h)
(50Hz)200 (60Hz)230
Body Dimensions (Width x Depth x Height) (mm)
235x145x255
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
Replacement of aging ventilation fan
5
From Japan
On 2016-12-15 17:34:18
Guidance is a polite, easily attached, we use comfortably.
This review is about item#9346994.
As a ventilation fan of factory
5
From Japan
On 2016-08-02 17:49:20
Although commercially available ones have been private iron to one part of the parts This is also to no problem with plastic use It is easy to handle and lightweight.
This review is about item#09347012.
For hot water supply room of the company
4
From Japan
On 2016-07-08 16:31:34
Was purchased by anyway cheap ... that. Previous sound than those that were used are quiet, there is no complaints so far. Since just getting started yet, there are also a little anxiety how much can be used. I think I want to see a little appearance.
This review is about item#09347012.
For ventilation
5
From Japan
On 2016-04-20 18:34:13
Switch is may use lightly. Also thank you.
This review is about item#09347003.
Ventilation of factory
5
From Japan
On 2016-03-17 14:34:55
Made in Japan is safe.
This review is about item#09347012.
kitchen
5
From Japan
On 2015-11-03 08:15:36
And the previous ones, because it is the same attachment, was easy. We are satisfied.
This review is about item#09347012.
kitchen
5
From Japan
On 2015-09-18 17:09:15
I like there is quite ventilation capacity
This review is about item#09347012.
For ventilation in the general household stove on the hood
5
From Japan
On 2015-06-11 00:16:52
Since the price to a company that manufacturers idea attractive problem is you think that there is no, but it is felt that the exhaust temperature of the installation location does not have up to a high of one design life. Plastic that because what is the exhaust temperature is high propeller subtly deformed motor, but does not allow the appearance of the abnormal seems to come dull intake. It might be better is required consideration the exhaust gas temperature is used in a high place, you might want it to become a design temperature resistance to ask the manufacturer (in less than two years on our side will appear above symptoms) Other manufacturers also ... will such these kind of things of
This review is about item#09347012.
Indoor ventilation
5
From Japan
On 2015-01-21 18:53:35
Ime - it was the goods di street. Above all inexpensive happy and quiet than I thought.
This review is about item#09346994.
Ventilation of the room
5
From Japan
On 2014-07-22 08:49:27
Cheaper is better than what a quieter than I thought
This review is about item#09347012.