Buy more than* S$200* and get FREE SHIPPING

  • OHM Ventilating Fan
  • OHM Ventilating Fan
  • OHM Ventilating Fan

OHM Ventilating Fan VN-20

4.46 (24)
Item.#
09347003
Mfr.#
VN-20
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (m)
0.7
Specification
Drawstring switch with power cord plug
Body Dimensions (Width x Depth x Height) (mm)
310x150x330
Power Consumption (W) (50/60 Hz)
18/22
Weight (kg)
2.2
Description
It is the flagship of the ventilation fan true! Ohm electric equipment this low-cost oil pack with.
Rated Voltage (V)
100
Mounting Pitch (mm)
250x250
Noise Level (dB)
(50Hz)41 (60Hz)40
Blade Diameter (cm)
20
Air Flow (m3/h)
(50Hz)520 (60Hz)500
Customer Reviews
5 star 16
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
For sub ventilation in the kitchen
5
From Japan
On 2017-07-31 00:38:17
Purchase decision is less expensive than major electronics manufacturer products. The feeling of use is silent, lightweight. Easy installation. For this price, it may be better to replace it than to take time to clean it if it gets dirty to a certain extent.
This review is about item#09347012.
I used it for ventilating the attic.
5
From Japan
On 2017-03-03 14:50:44
It is satisfactory with a considerable exhaust power. The explanation was also easy to understand and easy to handle.
This review is about item#9346994.
Maintenance room for ventilation
4
From Japan
On 2017-02-05 01:38:37
The sound is quieter than I imagined. I think the ventilation performance is also better than the catalog data. It is made of resin and light, and the workability is also good.
This review is about item#09347003.
Kitchen ventilation fan
5
From Japan
On 2017-02-03 07:49:21
It is light and the sound is quiet and the best. I also want to recruit next.
This review is about item#09347012.
Replacing an old ventilator
5
From Japan
On 2016-12-15 17:34:18
The guide is polite, easy to install and comfortable to use.
This review is about item#9346994.
As a factory ventilator
5
From Japan
On 2016-08-02 17:49:20
The commercially available one is trying iron for a part of the parts, but here is no problem with plastic use, it is lightweight and easy to handle.
This review is about item#09347012.
For company hot water supply room
4
From Japan
On 2016-07-08 16:31:34
Anyway it was cheap ... I bought it. The sound is quieter than the one I used before, and I am not dissatisfied so far. I have just started using it, so I am a little worried about how much I can use it. I would like to see a little more.
This review is about item#09347012.
For ventilation
5
From Japan
On 2016-04-20 18:34:13
The switch is light and easy to use. In addition, I need your help.
This review is about item#09347003.
Factory ventilation
5
From Japan
On 2016-03-17 14:34:55
Made in Japan is safe.
This review is about item#09347012.
kitchen
5
From Japan
On 2015-11-03 08:15:36
Since it is the same as the previous one, installation was easy. I am satisfied.
This review is about item#09347012.