Buy more than* S$200* and get FREE SHIPPING

  • TAKASU Ventilator
  • TAKASU Ventilator
  • TAKASU Ventilator

TAKASU Ventilator FT-300

4.60 (10)
Item.#
09347021
Mfr.#
FT-300
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Air Flow (m3/h) (50/60 Hz)
1000/1000
Embedding Dimension (mm)
350 X 350 (TAKASU Industrial package)
Power Consumption (W) (50/60 Hz)
29.5/31.5
Rated Voltage (V)
100
Specification
Drawstring switch with power cord plug
Noise Value (dB)(50/60Hz)
41/40
Shutter
Tandem
Dimensions (Width W x Height H x Depth D) (mm)
400x410x145
Weight (kg)
2.5
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
To ventilate the workplace
4
From Japan
On 2018-03-25 00:53:52
With this size, with this shutter, this price. I think it's good. The ventilation capacity is as it is.
This review is about item#09347021.
I use it for painting work
5
From Japan
On 2017-11-04 15:41:13
I also bought it satisfied with the price, the sound is also quiet and I do not mind
This review is about item#9347021.
Exhaust fans in the factory
5
From Japan
On 2016-05-24 16:58:38
Equivalent parts of other companies are using metal for parts, but there is weight, but because this item is made of plastic it is easy to handle and it does not change the feeling of use even if it is not metal So purchase the amount cheaply I thought I wanted to buy it from now on
This review is about item#09347021.
Ventilation during polishing
4
From Japan
On 2016-05-08 16:33:56
The sound is quiet and is a good feeling.
This review is about item#09347021.
Exchange of ventilation fan
5
From Japan
On 2015-09-29 10:38:08
Replacement repair of a ventilator used for over 40 years. The operation sound became quiet. The price is also satisfactory.
This review is about item#09347021.
Indoor ventilation
5
From Japan
On 2015-04-12 14:18:02
Exchange is easy and easy to use
This review is about item#09347021.
Room ventilation fan
3
From Japan
On 2014-12-22 15:51:48
Easy to change, easy to handle.
This review is about item#09347021.
Evolution of the kitchen
5
From Japan
On 2014-08-01 15:45:26
Easy to install, we operate lightly. The price was reasonable and saved. I was surprised to arrive the next day when I ordered more than anything. Thank you.
This review is about item#09347021.
For replacement
5
From Japan
On 2013-09-27 08:40:02
Easy to install, no problem in terms of functioning.
This review is about item#09347021.
Workplace ventilation
5
From Japan
On 2011-11-04 21:33:13
The sound is quiet. It is good not to bashabasha sound when switching on / off.
This review is about item#09347021.