Buy more than* S$200* and get FREE SHIPPING

  • OHM Filter Ventilator
  • OHM Filter Ventilator
  • OHM Filter Ventilator

OHM Filter Ventilator VF-20

4.44 (9)
Item.#
09347055
Mfr.#
VF-20
Package Qty.
1PC
Ship pack of
1
78.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Noise Value (dB)(50/60Hz)
43/41
Embedding Dimension (mm)
250x250
Fan Diameter (phi mm)
20
Dimension G(mm)
246
Dimensions J (mm)
220
Power Consumption (W) (50/60 Hz)
17/20
Dimensions B (mm)
308.6
Air Flow (m3/h) (50/60 Hz)
432/420
Specification
Drawstring switch with power cord plug
Dimension F (mm)
53
Dimensions A (mm)
303.6
Dimension H (mm)
158
Weight (kg)
2.3
Dimensions I (mm)
263
Dimensions C (mm)
20
Dimensions E (mm)
90
Dimensions D (mm)
42
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Ventilation of warehouse
1
From Japan
On 2016-12-02 01:09:06
The other single place where a single saw since started to say Kyurukyuru in two cars purchased about eight months had already stopped. It was allowed to grease up the time being to remove the feathers. It may be a convenient expression of the filter
This review is about item#9347064.
Ventilation of indoor dog room
4
From Japan
On 2016-07-01 16:42:57
Low vibration, quiet satisfied. The filter can be cleaner seat while hanging, easy maintenance. Good you can adjust the fan strength in two stages. Because of this 200 yen, welcome if 300 yen of price increases.
This review is about item#09347064.
Ventilation of the workplace
5
From Japan
On 2015-02-21 12:39:05
Was originally used, no problem at the same standard products. Speaking by force, I want to do my best a little more price.
This review is about item#09347046.
The ventilation in the factory
5
From Japan
On 2014-12-05 15:39:17
Dust in the plant can be taken well in addition.
This review is about item#09347064.
kitchen
5
From Japan
On 2014-07-23 16:52:50
Inexpensive attachment was also easy! I am satisfied with the goods.
This review is about item#09347064.
Ventilation of the break room
5
From Japan
On 2014-04-10 07:49:39
We use without problems. With filters, it sounds good.
This review is about item#09347064.
For the kitchen
5
From Japan
On 2013-07-23 15:21:40
Ventilation, no sound problem.
This review is about item#09347064.
Exchange of ventilation fan in the kitchen
5
From Japan
On 2013-03-15 17:48:56
No sound is not mind turning the ventilation fan so quiet.
This review is about item#09347064.
Since the home of the ventilation fan was broken, because of unit replacement, I bought.
5
From Japan
On 2008-07-02 19:10:00
Installation, was able to easily exchange a single driver. With filter, maintenance is easy, so can also be purchased at your consumables of the filter, there is a convenience.
This review is about item#09347064.