Buy more than* S$200* and get FREE SHIPPING

  • OHM Filter Ventilator
  • OHM Filter Ventilator
  • OHM Filter Ventilator

OHM Filter Ventilator VF-25

4.44 (9)
Item.#
09347064
Mfr.#
VF-25
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Dimensions E (mm)
90
Dimensions D (mm)
42
Dimension F (mm)
68
Dimensions A (mm)
355
Dimension H (mm)
160
Weight (kg)
2.7
Dimensions I (mm)
310
Dimensions C (mm)
20
Specification
Drawstring switch with power cord plug
Air Flow (m3/h) (50/60 Hz)
660/650
Noise Value (dB)(50/60Hz)
44/42
Embedding Dimension (mm)
300x300
Fan Diameter (phi mm)
25
Dimension G(mm)
294
Dimensions J (mm)
250
Power Consumption (W) (50/60 Hz)
25/27
Dimensions B (mm)
362
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Warehouse ventilation
1
From Japan
On 2016-12-02 01:09:06
As we saw Kyuruku rally in about 8 months purchasing two units, we saw another one already stopped. For the time being, I removed the blades and greased up. It is convenient and convenient to filter expression
This review is about item#9347064.
Indoor dog room ventilation
4
From Japan
On 2016-07-01 16:42:57
Satisfied with low vibration and quiet. The filter can be hung with the vacuum cleaner hung, it is easy to maintain. It is good that the fan strength can be adjusted in two stages. For this reason we welcome if the price rise of 200 yen, 300 yen.
This review is about item#09347064.
Workplace ventilation
5
From Japan
On 2015-02-21 12:39:05
It was originally used, no problem with the same standard product. In other words, I want you to keep up the price a little more.
This review is about item#09347046.
Ventilation in the factory
5
From Japan
On 2014-12-05 15:39:17
Dust in the factory can be taken well.
This review is about item#09347064.
kitchen
5
From Japan
On 2014-07-23 16:52:50
It was cheap and easy to install! I am satisfied with the product.
This review is about item#09347064.
Ventilation in the rest room
5
From Japan
On 2014-04-10 07:49:39
I am using it without problems. It is good with a filter.
This review is about item#09347064.
For kitchen
5
From Japan
On 2013-07-23 15:21:40
Ventilation, sound There is no problem.
This review is about item#09347064.
Exchange kitchen ventilation fan
5
From Japan
On 2013-03-15 17:48:56
Because the sound is quiet, turning the ventilator does not bother me.
This review is about item#09347064.
Since the ventilator at home was broken, I bought it for unit replacement.
5
From Japan
On 2008-07-02 19:10:00
The installation was easy to replace with a single screwdriver. With filters, easy to maintain, filters for consumables can also be purchased at your company, so convenience is provided.
This review is about item#09347064.