Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • OHM Toilet Fan
  • OHM Toilet Fan
  • OHM Toilet Fan

OHM Toilet Fan VT-16

4.69 (13)
Item.#
09347073
Mfr.#
VT-16
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With power cord plug
Weight (kg)
1.2
Dimensions (Width W x Height H x Depth D) (mm)
205x205x155
Compatible Pipe Diameter (phi mm)
84-114 Point shaped turbofan
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Sucking smell of pumping toilet
5
From Japan
On 2018-03-07 21:01:12
The degree of freedom of the mounting aperture was large, it was easy to attach and convenient.
This review is about item#9347073.
Toilet ventilation
5
From Japan
On 2017-12-15 22:08:52
When the ventilating fan of the toilet starts to feel noisy lately, it suddenly stops! If it searches for this, I found a monotachau! I found it immediately for the size, arrived 2 days after placing an order! I appreciate quick correspondence. Easy to install, all family members are delighted. It's surprising though the price is reasonable and the sound of the fans is quite quiet. I ordered it with a desire to grab straw as well. Thank you very much.
This review is about item#9347082.
Exhaust of the septic tank
4
From Japan
On 2017-10-16 18:33:07
The operation sound was quiet, there was also wind volume, there was no problem, but the power cable was short, extended than the fan to replace (although it is not a problem of this product).
This review is about item#9347073.
As a toilet deodorizing fan and ventilator
5
From Japan
On 2017-08-22 20:44:04
It is used as ventilation fan of the toilet and ventilation of the bath, as underfloor ventilation fan. Although it sounds a bit, I am well ventilated. The price is reasonable and durability is also quite good.
This review is about item#9347073.
Fault exchange
4
From Japan
On 2016-12-01 20:40:28
Cost performance is good. Maybe the sound is rather big
This review is about item#9347073.
Original work underfloor ventilation production
5
From Japan
On 2016-07-30 23:48:40
Home made underfloor for underfloor ventilation was cheaper than purchasing neighborhood home center
This review is about item#09347082.
Used for customer's toilet smell
5
From Japan
On 2016-02-11 19:19:49
The price is also cheap, and it is satisfactory with the performance which is the same as the major manufacturer.
This review is about item#09347073.
Pumping exhaust
5
From Japan
On 2015-04-16 17:02:41
There is no smell.
This review is about item#09347082.
To pump up toilet exhaust fan replacement
4
From Japan
On 2014-07-23 18:32:42
I am glad that I did not think it was made in Japan made in Japan
This review is about item#09347073.
Attach to exhaust pipe of scoop toilet
5
From Japan
On 2014-06-01 20:54:31
I think that it smells.
This review is about item#09347073.