Buy more than* S$200* and get FREE SHIPPING

  • OHM Toilet Fan
  • OHM Toilet Fan
  • OHM Toilet Fan

OHM Toilet Fan VT-17

4.67 (9)
Item.#
09347082
Mfr.#
VT-17
Package Qty.
1PC
Ship pack of
1
35.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With power cord plug
Weight (kg)
0.9
Dimensions (Width W x Height H x Depth D) (mm)
170x170x170
Compatible Pipe Diameter (phi mm)
VU65 (outer diameter 76) / SU75 (outer diameter 80) / SU100 (outer diameter 106) tip-shaped propeller fan
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Failure exchange
4
From Japan
On 2016-12-01 20:40:28
Cost performance is good. It is slightly larger sound
This review is about item#9347073.
Self-made underfloor ventilation fan production
5
From Japan
On 2016-07-30 23:48:40
Purchase for the self-made underfloor ventilation fan production It was cheaper than the nearby hardware store
This review is about item#09347082.
Use the toilet for the odor impact of the customer
5
From Japan
On 2016-02-11 19:19:49
Price is also cheap, it is satisfied with the performance that does not change with the leading manufacturer.
This review is about item#09347073.
Exhaust of Kumitori
5
From Japan
On 2015-04-16 17:02:41
Smell is gone.
This review is about item#09347082.
Kumitori the exchange of toilet exhaust fan
4
From Japan
On 2014-07-23 18:32:42
I am glad I did not think that made Made In Japan
This review is about item#09347073.
Kumitori attached to the exhaust pipe of the toilet
5
From Japan
On 2014-06-01 20:54:31
I think that out the smell.
This review is about item#09347073.
Apartment facilities
5
From Japan
On 2014-05-13 15:07:48
I very much liked, attachment was also Hijoni easy
This review is about item#09347082.
Repair replacement
4
From Japan
On 2014-04-09 23:15:06
Therefore buy what you've been using is no longer rotate. Since the power cord is shorter than what was with previous Outlet until we extend the cable unavoidably not reach. A feeling of use has been happy to use without inferiority.
This review is about item#09347082.
Of course toilet odor exhaust
5
From Japan
On 2013-05-19 15:59:59
Smell in comes with things had apparently is broken ... the toilet has become great events that until now. But it was examined various's Monotaro was the cheapest! Two there was but performance not be studied in detail chose the better even a little. A result, we used to change in the joint does not fit the diameter. But at all cheaper than the other! We do not know the next break sometime, but it is repeater without hesitation when that becomes necessary.
This review is about item#09347082.