Buy more than* S$200* and get FREE SHIPPING

  • OHM Replacement Filter

OHM Replacement Filter SF-20

4.17 (6)
Item.#
09347116
Mfr.#
SF-20
Package Qty.
1Bag(3Sheet)
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
300x300x10
Weight (kg)
0.28
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Exchange of ventilation fan
1
From Japan
On 2015-12-02 10:38:53
The did not write compatible models is I thought that it was unkind. (I did not work in ventilation fan purchased) This filter is OHM ventilation fan with filter (part number: VF-25) seems to use with.
This review is about item#09347125.
Ventilation fan of office
5
From Japan
On 2015-08-29 00:12:31
very good
This review is about item#09347116.
Kitchen exhaust fan
4
From Japan
On 2014-10-27 14:54:19
Price is a little more cheaper if ...
This review is about item#09347125.
For kitchen
5
From Japan
On 2014-09-20 07:17:31
Ease of use.
This review is about item#09347125.
Filter exchange
5
From Japan
On 2013-09-25 16:33:21
I was able to easy installation Perfectly reachable surprised ♪ to anything else the next day ordered the day
This review is about item#09347107.
kitchen
5
From Japan
On 2013-07-23 15:19:27
There is no problem in the ventilation.
This review is about item#09347125.