Buy more than* S$200* and get FREE SHIPPING

  • OHM Replacement Filter

OHM Replacement Filter SF-25

4.00 (8)
Item.#
09347125
Mfr.#
SF-25
Package Qty.
1Bag(3Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
355x355x10
Weight (kg)
0.36
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Used for mechanical cooling fan inlet filter
4
From Japan
On 2018-05-25 08:27:39
It is for ventilators but it is used because it is at the entrance of the cooling fan. Ideal for reducing dust and other intrusion.
This review is about item#09347125.
Change filter
3
From Japan
On 2018-01-11 15:04:34
I found a filter suitable for the ventilator size and it was saved.
This review is about item#9347125.
Exchange of ventilation fan
1
From Japan
On 2015-12-02 10:38:53
I thought that it was unfriendly not to write compatible models. (It could not be used with the purchased ventilation fan.) This filter seems to be usable with a ventilation fan with OHM filter (product number: VF - 25).
This review is about item#09347125.
Office ventilation fan
5
From Japan
On 2015-08-29 00:12:31
very good
This review is about item#09347116.
Kitchen ventilation fan
4
From Japan
On 2014-10-27 14:54:19
If the price is a bit cheaper ...
This review is about item#09347125.
For kitchen
5
From Japan
On 2014-09-20 07:17:31
Easy to use.
This review is about item#09347125.
Filter exchange
5
From Japan
On 2013-09-25 16:33:21
I was able to install easily It was surprising that I arrived properly the next day on the day I ordered anything more ♪
This review is about item#09347107.
kitchen
5
From Japan
On 2013-07-23 15:19:27
There is no problem with ventilation.
This review is about item#09347125.