Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator

20cm Living Room Ventilator TS-200DXW

5.00 (2)
Item.#
09347177
Mfr.#
TS-200DXW
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color (Panel)
White
Opening Dimension (mm)
250x250
Weight (kg)
2.3
Specification
Supply and exhaust type All resin Drawstring switch
Dimensions (Width W x Height H x Depth D) (mm)
297x297x173
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchase 2 units for a cram school classroom
5
From Japan
On 2013-03-31 19:47:48
I got out of stock in the trace I ordered and by all means in this design, with this performance I wanted this price stuff Resultually delivered with a gap of two weeks, but the construction was quiet, the supply and exhaust type was also very difficult for customers I am relieved just being pleased. I think there will be plenty of demand if I get more good products of Mr. Takasu Industry (Made in japan).
This review is about item#09347186.
In order to ventilate a small hut, putting the outside cold air in the room with inspiration rather than the exhaust in summer hot night will lower the temperature inside the room more quickly.
5
From Japan
On 2010-07-17 15:22:39
It does not matter if the price rises, so it is very convenient if there is a temperature sensor and a shutter that can be driven electrically.
This review is about item#09347186.