Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator
  • 20cm Living Room Ventilator

20cm Living Room Ventilator TS-250DXW

5.00 (2)
Item.#
09347186
Mfr.#
TS-250DXW
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Panel)
White
Opening Dimension (mm)
300x300
Weight (kg)
2.5
Specification
Supply and exhaust type All resin Drawstring switch
Dimensions (Width W x Height H x Depth D) (mm)
346x346x150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchase 2 units for a cram school classroom
5
From Japan
On 2013-03-31 19:47:48
I got out of stock in the trace I ordered and by all means in this design, with this performance I wanted this price stuff Resultually delivered with a gap of two weeks, but the construction was quiet, the supply and exhaust type was also very difficult for customers I am relieved just being pleased. I think there will be plenty of demand if I get more good products of Mr. Takasu Industry (Made in japan).
This review is about item#09347186.
In order to ventilate a small hut, putting the outside cold air in the room with inspiration rather than the exhaust in summer hot night will lower the temperature inside the room more quickly.
5
From Japan
On 2010-07-17 15:22:39
It does not matter if the price rises, so it is very convenient if there is a temperature sensor and a shutter that can be driven electrically.
This review is about item#09347186.