Buy more than* S$200* and get FREE SHIPPING

  • Coupler Lightweight Plastic Duster

Coupler Lightweight Plastic Duster K-IXS01-0

5.00 (2)
Item.#
09347222
Mfr.#
K-IXS01-0
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
-10 to 60
Weight (g)
120
Air Connection Port (inch)
2013/01/04
Fluid
Compressed air
Connection Method
Coupler mounting
Maximum Working Pressure (MPa)
1
Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Material
Body / Tough nylon parts / brass, iron, rubber (NBR), nickel-plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During production and demolding work of plaster type, as a duster
5
From Japan
On 2016-08-22 00:42:37
I have used it for about 5 years. I think that it is the more frequently used because it is a job, but I am working well. I trust it and use it.
This review is about item#09347222.
Demolition and Duster
5
From Japan
On 2013-07-17 05:54:06
Purchased this product in place of the inexpensive item you purchased here earlier. Although it is used for about two years, there is no air leakage and is easy to use. If you dare to say, if you hold the lever strongly, the air volume may be over, so please give me more breadth of the function of fine air adjustment by lever.