Buy more than* S$200* and get FREE SHIPPING

  • Long Nozzle Light Plastic Duster with Coupler

Long Nozzle Light Plastic Duster with Coupler K-IXS01-3S

5.00 (1)
Item.#
09347247
Mfr.#
K-IXS01-3S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Fluid
Compressed air
Allowable Temperature (degreeC)
-10 - 60
Material
Body/tough nylon parts/brass, iron rubber(NBR), nickel plated
Weight (g)
150
Nozzle Diameter (phi mm)
3
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
1.0
Nozzle Length (mm)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air dust
5
From Japan
On 2015-07-24 11:51:51
I am satisfied that making is lighter than I thought. Because it was made of resin, it was concerned about breakage when dropped, but there was no problem even if it dropped from about 1.5 m to the concrete floor surface.
This review is about item#09347231.