Buy more than* S$200* and get FREE SHIPPING

  • Coupler Powerful Light Plastic Duster

Coupler Powerful Light Plastic Duster K-IXS01-DX

Item.#
09347256
Mfr.#
K-IXS01-DX
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Fluid
Compressed air
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
1
Material
Body / Tough nylon parts / brass, iron rubber (NBR), nickel-plated
Nozzle Diameter (phi mm)
3 to 16
Nozzle Length (mm)
75
Allowable Temperature (degreeC)
-10 to 60
Weight (g)
162