Buy more than* S$200* and get FREE SHIPPING

  • Coupler Lightweight Plastic Duster

Coupler Lightweight Plastic Duster K-IXS01-CA

5.00 (2)
Item.#
09347265
Mfr.#
K-IXS01-CA
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Allowable Temperature (degreeC)
-10 to 60
Nozzle Screw Diameter (inch)
1/8
Nozzle Diameter (phi mm)
1.0x12
Material
Body / Tough nylon
Parts / brass, iron
rubber (NBR), nickel-plated
Weight (g)
112
Air Connection Port (inch)
1/4
Maximum Working Pressure (MPa)
1.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During production and demolding work of plaster type, as a duster
5
From Japan
On 2016-08-22 00:42:37
I have used it for about 5 years. I think that it is the more frequently used because it is a job, but I am working well. I trust it and use it.
This review is about item#09347222.
Demolition and Duster
5
From Japan
On 2013-07-17 05:54:06
Purchased this product in place of the inexpensive item you purchased here earlier. Although it is used for about two years, there is no air leakage and is easy to use. If you dare to say, if you hold the lever strongly, the air volume may be over, so please give me more breadth of the function of fine air adjustment by lever.