Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 6W
  • Induction Motor 6W
  • Induction Motor 6W
  • Induction Motor 6W

Induction Motor 6W S6I06GC

by SPG
Item.#
09347344
Mfr.#
S6I06GC
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Gear Head Mounting Angle Dimensions (mm)
60
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
6
Rated Torque (N m)
50Hz/0.050 60Hz/0.042
Wiring System
Lead wire
Weight (kg)
0.7
Ambient Humidity
Less than 85% (non-condensing)
Motor Type
Induction motor
Temperature rise
After rated value operation of the motor, the temperature increase in the outer layer is less than 60deg C.
Insulation Resistance (Mohm)
100 or more (Value measured between the coil and the case is DC500V megger, after motor rated value operation under normal temperature and humidity)
Starting Torque (N m)
0.045
Shaft Shape
G
Cycle(Hz)
50/60
Shaft
Gear cutting type
Voltage (V)
Single phase 100
Current (A)
50Hz/0.21 60Hz/0.19
Insulation Class
E type (120deg C)
Rated Speed (min-1r.p.m)
50Hz/1200 60Hz/1500
Condenser Capacity (microF)
2.5
Insulation Voltage
Abnormalities are not accepted even if it impresses 50/60 Hz or 1.5 kV for 1 minute between a coil and a case after rated operation in room temperature and humidity.