Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 6W
  • Induction Motor 6W
  • Induction Motor 6W
  • Induction Motor 6W

Induction Motor 6W S6I06GC-T

by SPG
Item.#
09347353
Mfr.#
S6I06GC-T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Gear Head Mounting Angle Dimensions (mm)
60
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
6
Rated Speed (min-1r.p.m)
50Hz/120060Hz/1500
Condenser Capacity (microF)
2.5
Rated Torque (N m)
50Hz/0.05060Hz/0.042
Wiring System
With terminal box
Insulation Class
Class E (120 deg C)
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Starting Torque (N m)
0.045
Shaft Shape
G
Cycle(Hz)
50/60
Ambient Humidity
The (non-condensing) 85% or less
Motor Type
Induction Motors
Shaft
Pinion type
Voltage (V)
Single-phase 100
Current (A)
0.19
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C