Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 6W

Induction Motor 6W S6I06GD

by SPG
Item.#
09347362
Mfr.#
S6I06GD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
66.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Gear Head Mounting Angle Dimensions (mm)
60
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
6
Ambient Humidity
The (non-condensing) 85% or less
Motor Type
Induction Motors
Shaft
Pinion type
Voltage (V)
Single-phase 200
Current (A)
0.10
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Starting Torque (N m)
0.045
Shaft Shape
G
Cycle(Hz)
50/60
Insulation Class
Class E (120 deg C)
Rated Speed (min-1r.p.m)
50Hz/120060Hz/1500
Condenser Capacity (microF)
0.7
Rated Torque (N m)
50Hz/0.05060Hz/0.042
Wiring System
Lead wire
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C