Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 15W
  • Induction Motor 15W
  • Induction Motor 15W
  • Induction Motor 15W

Induction Motor 15W S7I15GC

by SPG
5.00 (1)
Item.#
09347861
Mfr.#
S7I15GC
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Shaft Shape
G
Cycle(Hz)
50/60
Motor Type
Induction motor
Rated Torque (N m)
50Hz/0.120 60Hz/0.100
Starting Torque (N m)
0.09
Wiring System
Lead wire
Output (W)
15
Weight (kg)
1.04
Insulation Voltage
Abnormalities are not accepted even if it impresses 50/60 Hz or 1.5 kV for 1 minute between a coil and a case after rated operation in room temperature and humidity.
Temperature rise
After rated value operation of the motor, the temperature increase in the outer layer is less than 60deg C.
Gear Head Mounting Angle Dimensions (mm)
70
Operating Ambient Temperature (deg C)
-10 to +50
Rated Speed (min-1r.p.m)
50Hz/1250 60Hz/1550
Condenser Capacity (microF)
5
Shaft
Gear cutting type
Voltage (V)
Single phase 100
Current (A)
50Hz/0.35 60Hz/0.34
Insulation Class
E type (120deg C)
Ambient Humidity
Less than 85% (non-condensing)
Insulation Resistance (Mohm)
100 or more (Value measured between the coil and the case is DC500V megger, after motor rated value operation under normal temperature and humidity)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
power
5
From Japan
On 2014-07-04 14:02:33
Good
This review is about item#09347861.