Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 15W
  • Induction Motor 15W
  • Induction Motor 15W
  • Induction Motor 15W

Induction Motor 15W S7I15GC-T

by SPG
5.00 (1)
Item.#
09347877
Mfr.#
S7I15GC-T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.81 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Shaft Shape
G
Cycle(Hz)
50/60
Shaft
Pinion type
Voltage (V)
Single-phase 100
Current (A)
50Hz/0.3560Hz/0.34
Ambient Humidity
The (non-condensing) 85% or less
Motor Type
Induction Motors
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Gear Head Mounting Angle Dimensions (mm)
70
Operating Ambient Temperature (deg C)
-10 to +50
Rated Torque (N m)
50Hz/0.12060Hz/0.100
Starting Torque (N m)
0.090
Wiring System
With terminal box
Insulation Class
Class E (120 deg C)
Rated Speed (min-1r.p.m)
50Hz/125060Hz/1550
Condenser Capacity (microF)
5.0
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
power
5
From Japan
On 2014-07-04 14:02:33
Favorable
This review is about item#09347861.