Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W

Induction Motor 25W S8I25GC

by SPG
Item.#
09348385
Mfr.#
S8I25GC
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Ambient Humidity
The (non-condensing) 85% or less
Shaft Shape
G
Cycle(Hz)
50/60
Rated Speed (min-1r.p.m)
50Hz/125060Hz/1550
Condenser Capacity (microF)
6.0
Voltage (V)
Single-phase 100
Current (A)
50Hz/0.5760Hz/0.52
Wiring System
Lead wire
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Insulation Class
Class E (120 deg C)
Gear Head Mounting Angle Dimensions (mm)
80
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
25
Motor Type
Induction Motors
Shaft
Pinion type
Rated Torque (N m)
50Hz/0.20060Hz/0.165
Starting Torque (N m)
0.145
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C