Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W

Induction Motor 25W S8I25GC-T

by SPG
Item.#
09348394
Mfr.#
S8I25GC-T
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Ambient Humidity
The (non-condensing) 85% or less
Shaft Shape
G
Cycle(Hz)
50/60
Shaft
Gear cutting type
Voltage (V)
Single-phase 100
Current (A)
50Hz/0.57 60Hz/0.52
Wiring System
Terminal box
Motor Type
Induction motor
Temperature rise
Value measured envelope temperature rise in the thermometer after rated operation the motor is less than 60 deg C
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured with a DC500V megger the coil-to-case ambient temperature of the motor, in normal humidity) 100 or more
Insulation Class
Class E (120 deg C)
Gear Head Mounting Angle Dimensions (mm)
80
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
25
Weight (kg)
1.6
Rated Torque (N m)
50Hz/0.200 60Hz/0.165
Starting Torque (N m)
0.145
Rated Speed (min-1r.p.m)
50Hz/1250 60Hz/1550
Condenser Capacity (microF)
6
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50/60Hz, 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.