Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W

Induction Motor 25W S8I25GD

by SPG
Item.#
09348403
Mfr.#
S8I25GD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Ambient Humidity
The (non-condensing) 85% or less
Shaft Shape
G
Cycle(Hz)
50/60
Motor Type
Induction Motors
Shaft
Pinion type
Rated Torque (N m)
50Hz/0.20060Hz/0.170
Starting Torque (N m)
0.145
Rated Speed (min-1r.p.m)
50Hz/125060Hz/1550
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Insulation Class
Class E (120 deg C)
Gear Head Mounting Angle Dimensions (mm)
80
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
25
Condenser Capacity (microF)
1.5
Voltage (V)
Single-phase 200
Current (A)
50Hz/0.3060Hz/0.29
Wiring System
Lead wire
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100