Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W
  • Induction Motor 25W

Induction Motor 25W S8I25GU

by SPG
Item.#
09348421
Mfr.#
S8I25GU
Package Qty.
1PC
Ship pack of
1
81.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overheat Protection Device
Impedance protection system (6W)
Ambient Humidity
The (non-condensing) 85% or less
Shaft Shape
G
Cycle(Hz)
50/60
Wiring System
Lead wire
Motor Type
Induction Motors
Voltage (V)
Three-phase 200
Current (A)
50Hz/0.2660Hz/0.24
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50 / 60Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Temperature rise
A measure of how much the jacket temperature rise in the thermometer to the rated operation after the motor is less than 60 deg C
Insulation Class
Class E (120 deg C)
Gear Head Mounting Angle Dimensions (mm)
80
Operating Ambient Temperature (deg C)
-10 to +50
Output (W)
25
Rated Speed (min-1r.p.m)
50Hz/130060Hz/1550
Shaft
Pinion type
Rated Torque (N m)
50Hz/0.19560Hz/0.165
Starting Torque (N m)
50Hz/0.35060Hz/0.290
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100