Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor Gear Head
  • Induction Motor Gear Head
  • Induction Motor Gear Head
  • Induction Motor Gear Head
  • Induction Motor Gear Head

Induction Motor Gear Head S8KA100B

by SPG
Item.#
09348516
Mfr.#
S8KA100B
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Motor mounting angle dimensions (mm)
80
Reduction Ratio
100
Revolution (min-1[r.p.m])
50Hz/15 60Hz/18
Type
Gear cutting
Allowable Torque (N m)
50Hz/7.84 60Hz/7.84
Caution
* Calculated by dividing the reduction ratio based on the synchronous speed of the motor (50Hz/1500rpm, 60Hz/1800rpm), * Calculated by dividing the reduction ratio based on the synchronous speed of the motor (50Hz/1500rpm, 60Hz/1800rpm)
Weight (kg)
0.61
Direction of Rotation
Motor in the same direction
Type
Ball bearings + metal mix type
Compatible
Induction motor 25W
Dimension L1 (mm)
42.5