Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl

Induction Motor Gear Head 40W Bl S9KB15BL

by SPG
Item.#
09348701
Mfr.#
S9KB15BL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Motor mounting angle dimensions (mm)
90
Revolution (min-1[r.p.m])
50Hz/10060Hz/120
Type
Gear cutting
Direction of Rotation
The same direction as the motor
Caution
Calculated by dividing the reduction ratio based on the synchronous speed of the motor (50Hz/1500rpm、60Hz/1800rpm)
Dimension L1 (mm)
42
Type
Ball bearings + metal mix type
Compatible
Induction Motor 40W
Allowable Torque (N m)
50Hz/4.0560Hz/3.33