Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl

Induction Motor Gear Head 40W Bl S9KB50BL

by SPG
Item.#
09348726
Mfr.#
S9KB50BL
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Motor mounting angle dimensions (mm)
90
Allowable Torque (N m)
50Hz/9.80 60Hz/9.80
Revolution (min-1[r.p.m])
50Hz/30 60Hz/36
Type
Gear cutting
Compatible
INDUCTION MOTOR 40 W
Caution
Calculated by dividing the reduction ratio based on the synchronous speed of the motor (50Hz/1500rpm, 60Hz/1800rpm)
Direction of Rotation
Motor and the same direction
Dimension L1 (mm)
60
Type
Ball bearing + metal mix type
Reduction Ratio
50
Weight (kg)
1.13