Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl
  • Induction Motor Gear Head 40W Bl

Induction Motor Gear Head 40W Bl S9KB180BL

by SPG
Item.#
09348744
Mfr.#
S9KB180BL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.32 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Motor mounting angle dimensions (mm)
90
Type
Ball bearings + metal mix type
Reduction Ratio
180
Direction of Rotation
The same direction as the motor
Dimension L1 (mm)
60
Revolution (min-1[r.p.m])
50Hz/860Hz/10
Type
Gear cutting
Compatible
Induction Motor 40W
Allowable Torque (N m)
50Hz/9.8060Hz/9.80
Caution
Calculated by dividing the reduction ratio based on the synchronous speed of the motor (50Hz/1500rpm、60Hz/1800rpm)