Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ABS Coolant Proof Caliper

ABS Coolant Proof Caliper CD-20PSX

4.87 (15)
Item.#
09349435
Mfr.#
CD-20PSX
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Position Detection System
Electromagnetic guidance absolute encoder
Protection Level
IP67
Repeat Pricision (mm)
0.01
Quantization Error
+/-1 count is not included.
Power
BUTTON-TYPE OXIDE SILVER BATTERY SR44
Dimensions D (mm)
50
Measuring Range (mm)
0 - 200
Overall Length (mm)
290
Battery Life
Can be used for approx. 3 years if used normally
Functions
ORIGIN SET FUNCTION, AUTO POWER ON/OFF FEATURE
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Manufactutrer
[Y](Code NO.) 500-703-10
Dimensions A (mm)
24.5
Weight (g)
198
TRUSCO Part Number
332-6543
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2017-02-03 18:39:45
Even handling the end! I bought twice ... I wish.
This review is about item#9349435.
The length of the work measurement and wet cutting
5
From Japan
On 2016-02-01 11:37:34
Easy to use because there is no need to turning the power on or off. Wet in water may because it does not malfunction even.
This review is about item#09349435.
Dimension check of processed goods.
5
From Japan
On 2015-11-05 14:22:25
Since the use of the machining field of using the cutting oil oily always wet. We come in handy can be used without problems. One is used for the dimensional inspection for each processing, the one we use being careful to keep it for precision inspection for the finished product inspection and
This review is about item#09349435.
Precision parts of the measurement business
5
From Japan
On 2015-10-16 20:57:48
Since the products of reliable manufacturers were able to buy at a reasonable price is a big satisfaction.
This review is about item#09349435.
Dimension check of machine tools
4
From Japan
On 2015-09-25 08:34:27
It is satisfied with the commodity basis, but the waterproof battery box will think poorly. I'm using replacement the same product for the measurement of machine tools, but the water, in the measurement of the place marked with oil Contact of the battery will have corrosion.
This review is about item#09349426.
Measurement of bending up dimension
5
From Japan
On 2015-09-17 16:51:46
Accuracy, are both excellent feeling of use
This review is about item#09349435.
Value for money or inspection dimensions of the product
5
From Japan
On 2015-09-07 08:39:06
I ask them now, especially not used without any problems at the. For the first time because I am allowed to purchase a waterproof of things this time, it is it is very good to be working at the border can do it without hesitation.
This review is about item#09349435.
It used when weighing the product after completion of the polishing.
5
From Japan
On 2015-07-12 16:45:04
Previously, we used the Made in China because it was cheap. Every time you weigh, numerically comes out is different or a failure, I think that "after all, precision machinery is Made in Japan", but was a little high shopping, thinking about the future of the thing, I bought it. Stable feel of the part to measure the product, stable numerical value. Hakadori condition is different at all of the work. I was convinced that there was no mistake to buy.
This review is about item#09349426.
Hobby (bike-car)
4
From Japan
On 2014-09-03 00:13:48
Because manufacturers products can be used safely. There is heavy big minute little head portion of the waterproof is not a level become bitter. Because digital is the display is easy to read. Store with a case is also safe.
This review is about item#09349426.
During the processing of the bench race
5
From Japan
On 2014-08-31 20:51:54
Calipers Mitutoyo is a digital display is easy to see or easy-to-use.
This review is about item#09349426.