Buy more than* S$200* and get FREE SHIPPING

  • USB Flash Memory
  • USB Flash Memory
  • USB Flash Memory

USB Flash Memory PC-MUFD-2GB

4.60 (5)
Item.#
09349462
Mfr.#
PC-MUFD-2GB
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Transfer Speed (Mbps)
480:USB2.0 12:USB1.1
Interface
USB ver.2.0(USB1.1 upward compatibility)
Outside Dimension (mm)
55 X 19 x 11 (with cap on)
Specification
Rotate cap made of stainless steel, rubber coated body
Memory Capacity
2GB
OS Support
Windows Me/2000/XP/Vista
Weight (g)
14
Accessories
Neck strap
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Win Xp generation older PC (2 GB)
4
From Japan
On 2017-05-25 16:07:50
This size (2 GB) is precious in workplaces where Windows Xp and 2000 are still active. It is easy to break as USB plug-in part is not resin-molded but it is supported by solder of wiring .. so handling is cautionful.
This review is about item#9349462.
Data storage
5
From Japan
On 2016-10-17 09:54:10
The price is cheap, because it is a rotary type cover rather than a cap, it is easy to use and satisfied.
This review is about item#9349462.
Save backup of machine tool program etc
5
From Japan
On 2015-09-23 14:56:00
Also comes with a strap very useful.
This review is about item#09349462.
Image transfer in manufacturing process
5
From Japan
On 2014-12-02 17:09:02
It looks nice and the cover can be durable.
This review is about item#09349462.
Data division (utilization as folders)
4
From Japan
On 2014-10-02 13:26:44
Compact and simple, the cover is strong and good.
This review is about item#09349462.