Buy more than* S$200* and get FREE SHIPPING

  • Bamboo-Made Tweezers

Bamboo-Made Tweezers -

by MARS
Item.#
09349627
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work to keep things soft and thin as paper and metallic foil. Work to hold silver button type battery
Thickness (mm)
3.1
Material
Bamboo
Overall Length (mm)
250
Width (mm)
12