Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic Tweezers
  • Ceramic Tweezers
  • Ceramic Tweezers
  • Ceramic Tweezers

Ceramic Tweezers 71MZSA

Item.#
09349776
Mfr.#
71MZSA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
1000
Dimensions B (mm)
(Width) 0.3
Material
(Tip) ceramic and (E) a non-magnetic stainless steel
Application
For work related to electronic components, semiconductors, bio-superconductivity.
Dimensions C (mm)
(Thick) 0.3
Overall Length (mm)
135
Caution
Tip is formed precision. Do not apply shock nor ply. Do not put into water when it is hot.
Description
Is a non-magnetic, less charged with static electricity and, excellent insulation properties, solder silver solder is hard to attach. There is no leaching of organic and metal contamination. In addition, excellent chemical resistance, there is a feature t