Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beard Cutting Scissors

Beard Cutting Scissors

Item.#
09350092
Package Qty.
1PCC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
45
Dimensions D (mm)
110
Overall Length (mm)
110.0
Application
For cutting metal wire and metal plate, For cutting metal wire and metal plate
Dimensions B (mm)
85
Dimensions A (mm)
25
Material
Steel (chrome plating)