Buy more than* S$200* and get FREE SHIPPING

  • Tinner's Snips

Tinner's Snips -

Item.#
09350126
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
118
Overall Length (mm)
118.0
Dimensions B (mm)
95
Purpose
Work to cut the metal wire and metal plate
Dimensions A (mm)
23
Dimensions C (mm)
45
Material
Steel (black - rhodium plated)