Buy more than* S$200* and get FREE SHIPPING

  • Tinner's Snips
  • Tinner's Snips
  • Tinner's Snips

Tinner's Snips -

Item.#
09350135
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
45, 45
Dimensions D (mm)
118, 118
Overall Length (mm)
118.0, 118
Purpose
Work to cut the metal wire and metal plate, For cutting of metal wire and metal plate, Work to cut the metal wire and metal plate, Work to cut the metal wire and metal plate, For cutting of metal wire and metal plate, Work to cut the metal wire and metal plate
Dimensions B (mm)
95, 95
Dimensions A (mm)
23, 23
Material
Steel (chrome plating), Steel (black - rhodium plated)