Buy more than* S$200* and get FREE SHIPPING

  • Tinner's Snips

Tinner's Snips -

Item.#
09350144
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
23, 23
Dimensions C (mm)
45, 45
Dimensions D (mm)
118, 118
Purpose
Work to cut the metal wire and metal plate, For cutting of metal wire and metal plate, Work to cut the metal wire and metal plate, Work to cut the metal wire and metal plate, For cutting of metal wire and metal plate, Work to cut the metal wire and metal plate
Overall Length (mm)
118.0, 118.0
Dimensions B (mm)
95, 95
Material
Steel (chrome plating), Steel (black - rhodium plated)