Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Craft Scissors

Paper Craft Scissors

Item.#
09350162
Package Qty.
1PCC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
155.0
Caution
It is for mild metal, so do not try to cut hard metal, It is for mild metal, so do not try to cut hard metal
Material
Iron
Application
For cutting thick rubber / cardboard, For cutting thick rubber / cardboard