Buy more than* S$200* and get FREE SHIPPING

  • Scissors for cutting rubber

Scissors for cutting rubber -

5.00 (1)
Item.#
09350171
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard obje
Catch-Phrase
It is a sharp cutting scissor made specifically for rubber cutting.
Overall Length (mm)
170.0, 170.0
AS ONE Part Number
1-9902-01, 1-9902-01
Purpose
Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc
Blade Length (mm)
73.0, 73.0
Material
Iron, Iron
Cutting Edge
straight, Line
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rubber processing
5
From Japan
On 2013-08-09 14:42:08
I do not have any particular impressions. I think there is no improvement point.
This review is about item#09350171.