Buy more than* S$200* and get FREE SHIPPING

  • High Precision Tweezers

High Precision Tweezers K-20 RR

by KFI
5.00 (6)
Item.#
09350284
Mfr.#
K-20 RR
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Purpose
Tasks that require non-magnetic properties
Overall Length (mm)
150.0
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Cloth knob
5
From Japan
On 2018-04-05 21:45:17
I purchased it for use when pinching a thin cloth of thin cloth. It was good to refer to the reviews of other people. It is very easy to use.
This review is about item#9350266.
Cloth knob
5
From Japan
On 2018-04-05 21:43:14
I purchased it for use when pinching a thin cloth of thin cloth. It was good to refer to the reviews of other people. It is very easy to use.
This review is about item#9350266.
Used to remove dust from sheets
5
From Japan
On 2017-06-29 14:48:33
The tip is difficult to crush, grips the cutting sheet Easily grasp the details of the character.
This review is about item#9350266.
Production of model
5
From Japan
On 2016-04-08 20:17:44
Good at the tip, small objects can be grasped without stress.
This review is about item#09350266.
Cloth cloth knob
5
From Japan
On 2015-08-26 09:01:19
The tip was very thin and easy to use.
This review is about item#09350266.
Manipulation of samples (living organisms) under a real microscope
5
From Japan
On 2014-08-10 14:23:17
Even if you check with a stereoscopic microscope, the tips are tightly aligned and tightly attached, so you can thoroughly grasp the details. It is also very easy to use because it is tightly attached tightly without warping even if you put too much knowledge.
This review is about item#09350266.